Notice, These Premises Protected By Closed Circuit TV, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0221-RD_14X10

  • Zoro # G8860190


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0221-RD_14X10
Zoro #
G8860190
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
These Premises Protected By Closed Circuit Tv
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
Notice
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Metal Detectable
No
Corrosion Resistant
No
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products