Notice, These Premises Protected By Closed Circuit TV, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0221-RD_5X3.5

  • Zoro # G8860181


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0221-RD_5X3.5
Zoro #
G8860181
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Sign Header
Notice
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Blue
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
These Premises Protected By Closed Circuit Tv
Anti-Slip Surface
No
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products