Notice, This Area Is Under 24 Hour Surveillance, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # LCU5-0053-NA_14X10

  • Zoro # G9168960


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0053-NA_14X10
Zoro #
G9168960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Video Surveillance
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Area Is Under 24 Hour Surveillance
Sign Header
Notice
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Style
Text
Legend Pictogram ID
PPIC-80
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Product Type
Aluminum Surveillance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Surveillance, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.