Notice, This Area Is Under 24 Hour Surveillance, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0053-RD_5X3.5

  • Zoro # G9169030


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour Surveillance
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0053-RD_5X3.5
Zoro #
G9169030
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Legend Pictogram Description
Video Surveillance
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPIC-80
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
This Area Is Under 24 Hour Surveillance
State Specific Sign
No
Sign Header Style
Text
Material Properties
Flexible
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Surveillance, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.