Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 5 in W x 7 in H
- Mfr # LCU5-0290-RD_7X5
- Zoro # G8864086
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 5 in
- Height
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.