Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 7 in W x 10 in H

  • Mfr # LCU5-0290-NP_10X7

  • Zoro # G8868968


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0290-NP_10X7
Zoro #
G8868968
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Notice
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Plastic Surveillance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products