Notice, This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, 7 in W x 10 in H

  • Mfr # LCU5-0290-RA_10X7

  • Zoro # G8864031


product price:  $8.45
/ea

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0290-RA_10X7
Zoro #
G8864031
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Metal Detectable
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Product Type
Reflective Surveillance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.