Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, This Door Is For Emergency Exit Only No Exceptions, 7" W x 10" H, Rectangle

  • Mfr # U5-1551-NP_7X10

  • Zoro # G4707215


product price: $6.99
/ea

Key Features

Header
Notice
Legend
This Door Is For Emergency Exit Only No Exceptions
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1551-NP_7X10
Zoro #
G4707215
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055 in
Depth
11/200 in

Details

Item
Exit Sign
Header
Notice
Legend
This Door Is For Emergency Exit Only No Exceptions
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Corrosion Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
This Door Is For Emergency Exit Only No Exceptions
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.