Notice, This Door Must Be Kept Locked, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1553-NA_10x7

  • Mfr # U5-1553-NA_10x7

  • Zoro # G5786459


product price:  $7.15
/ea

Key Features

Legend
Notice This Door Must Be Kept Locked
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1553-NA_10x7
Zoro #
G5786459
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice This Door Must Be Kept Locked
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
This Door Must Be Kept Locked
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.