Notice, This Elevator Is for Freight Only No Passengers, 7 in x 10 in, Aluminum, U5-1555-NA_10x7

  • Mfr # U5-1555-NA_10x7

  • Zoro # G5829299


product price:  $6.39
/ea

Key Features

Legend
Notice This Elevator Is for Freight Only No Passengers
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1555-NA_10x7
Zoro #
G5829299
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice This Elevator Is for Freight Only No Passengers
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Header
Notice
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
This Elevator Is For Freight Only No Passengers
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only No Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products