Notice, This elevator is for freight only not for passengers, 10 in W x 7 in H, , LCU5-0248-ED_10x7

  • Mfr # LCU5-0248-ED_10x7

  • Zoro # G5234840


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
This elevator is for freight only not for passengers
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0248-ED_10x7
Zoro #
G5234840
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
This elevator is for freight only not for passengers
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.