Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, This Elevator Is For Freight Only Not For Passengers, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0248-NA_10X7

  • Zoro # G8862257


product price: $7.69
/ea

Key Features

Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0248-NA_10X7
Zoro #
G8862257
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Elevator Hazard Notice Sign
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Elevator Hazard Notice Sign

Description

Aluminum Elevator Hazard Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products