Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, This Elevator Is For Freight Only Not For Passengers, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0248-ND_10X7

  • Zoro # G8862266


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0248-ND_10X7
Zoro #
G8862266
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Write on Surface
No
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Corrosion Resistant
No
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Blue
Product Type
Elevator Hazard Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.