Notice, This Elevator Is For Freight Only Not For Passengers, 14 in W x 10 in H, Aluminum

  • Mfr # LCU5-0248-RA_14X10

  • Zoro # G8862397


product price:  $11.69
/ea

Key Features

Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0248-RA_14X10
Zoro #
G8862397
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Elevator Hazard Notice Sign
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Notice
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Elevator Hazard Notice Sign

Description

Reflective Elevator Hazard Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products