Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, This Elevator Is For Freight Only Not For Passengers, 14 in W x 10 in H, Plastic

  • Mfr # LCU5-0248-NP_14X10

  • Zoro # G8868785


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0248-NP_14X10
Zoro #
G8868785
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Blue
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Product Type
Plastic Elevator Hazard Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.