Zoro Homepage

Notice, This Elevator Is For Freight Only Not For Passengers, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0248-RD_7X5

  • Zoro # G8862327


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0248-RD_7X5
Zoro #
G8862327
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Elevator Hazard Notice Reflective Label
Header
Notice
Legend
This Elevator Is For Freight Only Not For Passengers
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Number of Printed Sides
1
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Elevator Hazard Notice Reflective Label

Description

Elevator Hazard Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.