Notice, This Fire Door Must Remain Closed At All Times, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # U5-1557-RD_10X7

  • Zoro # G2756875


product price:  $4.39
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
This Fire Door Must Remain Closed At All Times
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1557-RD_10X7
Zoro #
G2756875
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/25 in

Details

Item
Notice Sign,7" x 10",Vinyl
Sign Material
Reflective Sheeting
Legend
This Fire Door Must Remain Closed At All Times
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
White
Background Color
White
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Material
Vinyl
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Application
Indoor Only
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
This Fire Door Must Remain Closed At All Times
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Fire Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.