Notice, This is A No Smoking Lunch Area, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0067-RD_7x5

  • Zoro # G4318417


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Notice
Legend
This is A No Smoking Lunch Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0067-RD_7x5
Zoro #
G4318417
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A No Smoking Lunch Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Material
Vinyl
Legend Style
Symbol and Text
Legend Color
Black
Header Background Color
Blue
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
No Smoking
Background Color
White
OSHA Compliant
Yes
Legend/Background Color
Black/Blue on White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Smoking
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend
This Is A No Smoking Lunch Area
Sign Header
Notice
Legend Pictogram ID
PFXG-02
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Graffiti Resistant
No
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products