Notice, This is A Smoke-Free Facility, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0143-RD_5x3.5

  • Zoro # G4318225


product price: $3.29
/ea

Key Features

Header
Notice
Legend
This is A Smoke-Free Facility
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0143-RD_5x3.5
Zoro #
G4318225
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Facility
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend/Background Color
Black/Blue on White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2010
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Subject Matter
No Smoking
Language
English
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Smoking
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Header
Notice
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
This Is A Smoke-Free Facility
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2010
Sign Legend Background Color
White
Legend Pictogram ID
PFXG-02
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Blue
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.