Notice, This is A Smoke-Free Facility, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0143-RD_7x5

  • Zoro # G4318231


product price: $2.99
/ea

Key Features

Header
Notice
Legend
This is A Smoke-Free Facility
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0143-RD_7x5
Zoro #
G4318231
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Facility
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2011
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Subject Matter
No Smoking
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Background Color
White
Header Legend Color
White
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend
This Is A Smoke-Free Facility
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2011
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Legend Pictogram ID
PFXG-02
Write on Surface
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Smoking
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.