Notice, This is A Smoke-Free Workplace, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0029-RD_5x3.5

  • Zoro # G4318520


product price: $2.49
/ea

Key Features

Header
Notice
Legend
This is A Smoke-Free Workplace
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0029-RD_5x3.5
Zoro #
G4318520
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend/Background Color
Black/Blue on White
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
No Smoking
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Double-Sided
No
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Header Background Color
Blue
Material
Vinyl
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Notice
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Header Background Color
Blue
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Legend Pictogram Description
Smoking
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
This Is A Smoke-Free Workplace
Legend Pictogram ID
PFXG-02
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products