Zoro Homepage

Notice This Property, Aluminum, 10"x7"

  • Mfr # LCU5-0232-RA_10X7

  • Zoro # G8861058


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-RA_10X7
Zoro #
G8861058
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Style
Text
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend
This Property Protected By Electronic Surveillance
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.