Notice, This Property Protected By Electronic Surveillance, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0232-NA_14X10

  • Zoro # G8860857


product price: $10.25
/ea

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0232-NA_14X10
Zoro #
G8860857
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Notice
Graffiti Resistant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Surveillance Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.