Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, This Property Protected By Electronic Surveillance, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0232-RD_14X10

  • Zoro # G8860997


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-RD_14X10
Zoro #
G8860997
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
This Notice, Decal, Reflective, 14"x10"
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Notice
Sign Legend
This Property Protected By Electronic Surveillance
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Write on Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Material Properties
Flexible
Product Type
Surveillance Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products