Notice, This Property Protected By Electronic Surveillance, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0232-ND_5X3.5

  • Zoro # G8860951


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Notice
Legend
This Property Protected By Electronic Surveillance
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0232-ND_5X3.5
Zoro #
G8860951
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Legend
This Property Protected By Electronic Surveillance
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Corrosion Resistant
No
Sign Header
Notice
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Product Type
Surveillance Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.