Notice, This Sink is for Pot/utensil Washing Only, 10 x 14, Reflective Sheeting, U5-1569-RD_14X10

  • Mfr # U5-1569-RD_14X10

  • Zoro # G2756595


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
This Sink is for Pot/utensil Washing Only
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1569-RD_14X10
Zoro #
G2756595
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
This Sink is for Pot/utensil Washing Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice
Material
Vinyl
Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Subject Matter
Cleaning and Maintenance
Legend/Background Color
Black and Blue/White
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header
Notice
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend
This Sink Is For Pot/Utensil Washing Only
Sign Header Background Color
Blue
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Sink Is For Pot/Utensil Washing Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.