Shop LYLE

Notice, This Water Is Safe To Drink, 10 in W x 7 in H, , Aluminum, LCU5-0066-NA_10X7

  • Mfr # LCU5-0066-NA_10X7
  • Zoro # G9170449

product price: 
$
10.79
/ea

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0066-NA_10X7
Zoro #
G9170449
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header
Notice
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Material Properties
Rigid
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PHSK-73
Metal Detectable
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Drinking Water
Sign Header Background Color
Blue
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend
This Water Is Safe To Drink
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Product Type
Aluminum Potable Water Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.