Notice, This Water Is Safe To Drink, 14 in W x 10 in H, , Polyester, LCU5-0066-ND_14X10

  • Mfr # LCU5-0066-ND_14X10

  • Zoro # G9170537


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0066-ND_14X10
Zoro #
G9170537
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
This Water Is Safe To Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Legend
This Water Is Safe To Drink
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Write on Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.