Shop LYLE

Notice, This Water Is Unsafe To Drink, 10 in W x 7 in H, , Aluminum, LCU5-0031-RA_10X7

  • Mfr # LCU5-0031-RA_10X7
  • Zoro # G9166705

product price: 
$
8.89
/ea

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0031-RA_10X7
Zoro #
G9166705
UPC #
-
Country of Origin
United States
Item
Reflective Potable Water Notice Sign
Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Blue
Sign Header
Notice
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend
This Water Is Unsafe To Drink
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Potable Water Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Potable Water Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.