Notice, This Water Is Unsafe To Drink, 10 in W x 7 in H, , Polyester, LCU5-0031-ND_10X7

  • Mfr # LCU5-0031-ND_10X7

  • Zoro # G9166355


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0031-ND_10X7
Zoro #
G9166355
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
This Water Is Unsafe To Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
State Specific Sign
No
Glow In The Dark
No
Sign Header
Notice
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Legend
This Water Is Unsafe To Drink
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.