Notice, This Water Is Unsafe To Drink, 10 in W x 7 in H, , Reflective Sheeting, LCU5-0031-RD_10X7

  • Mfr # LCU5-0031-RD_10X7

  • Zoro # G9166650


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0031-RD_10X7
Zoro #
G9166650
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Reflective Label
Legend
This Water Is Unsafe To Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Legend
This Water Is Unsafe To Drink
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Header Style
Text
Sign Header Background Color
Blue
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Potable Water Notice Reflective Label

Description

Potable Water Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products