Notice, This Water Is Unsafe To Drink, 14 in W x 10 in H, , Polyester, LCU5-0031-ND_14X10

  • Mfr # LCU5-0031-ND_14X10

  • Zoro # G9166641


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0031-ND_14X10
Zoro #
G9166641
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Label
Legend
This Water Is Unsafe To Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Text Color
White
Sign Header
Notice
State Specific Sign
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
This Water Is Unsafe To Drink
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Potable Water Notice Label

Description

Potable Water Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.