Notice, Tornado Shelter, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU5-0094-ED_10x7

  • Mfr # LCU5-0094-ED_10x7

  • Zoro # G5264012


product price:  $2.99
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0094-ED_10x7
Zoro #
G5264012
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Tornado Shelter
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Header
Notice
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Tornado Shelter
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.