Notice, Tornado Shelter, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU5-0094-RA_14x10

  • Mfr # LCU5-0094-RA_14x10

  • Zoro # G4318310


product price:  $10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Legend
Tornado Shelter
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0094-RA_14x10
Zoro #
G4318310
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Background Color
White
Material
Aluminum
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Header Legend Color
White
Printed Language
English
Legend/Background Color
Black/Blue on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Tornado Shelter
Material Properties
Rigid
Glow In The Dark
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Product Type
Reflective Emergency Shelter Notice Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.