Notice, Tornado Shelter, 3 1/2 in x 5 in, Reflective Sheeting, LCU5-0094-RD_5x3.5

  • Mfr # LCU5-0094-RD_5x3.5

  • Zoro # G4318286


product price:  $3.15
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0094-RD_5x3.5
Zoro #
G4318286
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Sign Background Color
White
Printed Language
English
Language
English
Legend Color
Black
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
Legend/Background Color
Black/Blue on White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend
Tornado Shelter
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Product Type
Emergency Shelter Notice Reflective Label

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.