Notice, Tornado Shelter, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, LCU5-0094-RD_7x5

  • Mfr # LCU5-0094-RD_7x5

  • Zoro # G4318295


product price: $3.39
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0094-RD_7x5
Zoro #
G4318295
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Legend/Background Color
Black/Blue on White
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Printed Language
English
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Sign Legend
Tornado Shelter
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
Material Properties
Flexible
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Product Type
Emergency Shelter Notice Reflective Label

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.