Notice, Tornado Shelter, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, LCU5-0094-RD_10x7

  • Mfr # LCU5-0094-RD_10x7

  • Zoro # G4318329


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0094-RD_10x7
Zoro #
G4318329
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header
Notice
Sign Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Blue on White
Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Blue
Adhesive Style
Permanent
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Legend
Tornado Shelter
Material Properties
Flexible
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Product Type
Emergency Shelter Notice Reflective Label

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.