Notice, Use Of Cell Phones In This Area Is Prohibited, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0222-NP_10X7
  • Zoro # G8868408
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0222-NP_10X7
Zoro #
G8868408
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Write on Surface
No
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Plastic No Phones Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.