Shop LYLE

Notice, Use Of Cell Phones In This Area Is Prohibited, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0222-RA_10X7
  • Zoro # G8860166

product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0222-RA_10X7
Zoro #
G8860166
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Product Type
Reflective No Phones Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.