Shop LYLE

Notice, Use Of Cell Phones In This Area Is Prohibited, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-NA_14X10
  • Zoro # G8860227

product price: 
$
11.69
/ea

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0222-NA_14X10
Zoro #
G8860227
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Write on Surface
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Mirror Print
No
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Metal Detectable
Yes
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Product Type
Aluminum No Phones Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.