Notice, Use Of Cell Phones In This Area Is Prohibited, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-ND_14X10

  • Zoro # G8860209


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0222-ND_14X10
Zoro #
G8860209
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Product Type
No Phones Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.