Shop LYLE

Notice, Use Of Cell Phones In This Area Is Prohibited, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-NP_14X10
  • Zoro # G8868365

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0222-NP_14X10
Zoro #
G8868365
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Notice
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Material Properties
Flexible
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic No Phones Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.