Shop LYLE

Notice, Use Of Cell Phones In This Area Is Prohibited, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0222-RA_14X10
  • Zoro # G8860279

product price: 
$
11.39
/ea

Key Features

Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0222-RA_14X10
Zoro #
G8860279
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Rigid
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Sign Legend
Use Of Cell Phones In This Area Is Prohibited
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Product Type
Reflective No Phones Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Cell Phones In This Area Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.