Notice, Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, 5 in H

  • Mfr # LCU5-0297-RD_7X5

  • Zoro # G8864585


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0297-RD_7X5
Zoro #
G8864585
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Notice Reflective Label
Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Sign Legend
Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Fall Notice Reflective Label

Description

Fall Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products