Shop LYLE

Notice, Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, 7 in H

  • Mfr # LCU5-0297-NA_10X7
  • Zoro # G8864521

product price: 
$
8.89
/ea

Key Features

Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0297-NA_10X7
Zoro #
G8864521
UPC #
-
Country of Origin
United States
Item
Aluminum Fall Notice Sign
Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Notice
Graffiti Resistant
Yes
Glow In The Dark
No
Metal Detectable
Yes
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Aluminum Fall Notice Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Fall Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.