Notice, Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, 7 in H

  • Mfr # LCU5-0297-ND_10X7

  • Zoro # G8864530


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0297-ND_10X7
Zoro #
G8864530
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Notice Label
Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Background Color
Blue
Mirror Print
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Fall Notice Label

Description

Fall Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.