Notice, Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform

  • Mfr # LCU5-0297-NA_14X10

  • Zoro # G8864460


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0297-NA_14X10
Zoro #
G8864460
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Fall Notice Sign
Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header
Notice
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Fall Notice Sign

Description

Aluminum Fall Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.