Notice, Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform

  • Mfr # LCU5-0297-RA_14X10

  • Zoro # G8864637


product price:  $10.59
/ea

Key Features

Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0297-RA_14X10
Zoro #
G8864637
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Fall Notice Sign
Header
Notice
Legend
Use of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Fall Notice Sign

Description

Reflective Fall Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Of Safety Belt And Line Required For Any Work Beyond Guarded Stairs Or Platform, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.