Notice, Vendors And Visitors Must Register At Main Office, 5 in W x 3 1/2 in H, Polyester

  • Mfr # LCU5-0231-ND_5X3.5

  • Zoro # G8860848


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0231-ND_5X3.5
Zoro #
G8860848
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
White
Adhesive Type
Acrylic
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
Notice
Sign Legend Background Color
White
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Legend
Vendors And Visitors Must Register At Main Office
Product Type
Visitors Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Vendors And Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.