Notice, Vendors And Visitors Must Register At Main Office, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0231-RD_7X5

  • Zoro # G8860909


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0231-RD_7X5
Zoro #
G8860909
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Vendors And Visitors Must Register At Main Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Vendors And Visitors Must Register At Main Office
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Sign Header Style
Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Product Type
Visitors Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Vendors And Visitors Must Register At Main Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.